Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP306176 Whirlpool Valve Gas

  • Mfr # WP306176

  • Zoro # G112991699


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
4.5275in
Height
4.4094in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP306176
Zoro #
G112991699
UPC #
-
Country of Origin
United States

Dimensions

Length
4.5275in
Height
4.4094in

Description

The Gas Dryer Valve Assembly controls the gas flow to the burner in the appliance to heat the dryer during use. If the gas valve has failed, the dryer may not start -- or you may smell gas if the part is damaged or leaking. This valve features electrical solenoids; please call 1-844-200-5460 with your appliance's model and serial number to verify that this is the correct part for your dryer. Replacing this assembly will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Also make sure to turn off the gas supply to the dryer at the valve. Helpful Tips: While the dryer is disassembled, consider replacing the Gas Valve Solenoids item 279834 as well. Be mindful of the igniter when removing the burner assembly during this installation; the part is extremely fragile and must be handled with care.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Dryer Valve Assembly. Tools Needed: Multi screwdriver and wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.