Zoro Homepage

WP307250 Whirlpool Thermostat

  • Mfr # WP307250

  • Zoro # G512992142


product price: $54.45
/ea

Key Features

Height
1.37in
Length
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP307250
Zoro #
G512992142
UPC #
-
Country of Origin
United States

Dimensions

Height
1.37in
Length
2in

Description

This Dryer Cycling Thermostat monitors and regulates the temperature inside the dryer. If the cycling thermostat is no longer working properly, you may notice that your dryer will not heat. Note that this part is not typically the cause of the dryer not heating; a multimeter item 964740 can be used to test for continuity to determine if the thermostat is defective and requires replacement. Refer to the Repair Help section on the Whirlpool Parts website for additional repair information. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. The cycling thermostat is located in the lower housing of the appliance. Helpful Tip: Taking a digital photograph of the current wiring connections before replacing this part is advisable to aid with proper installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Cycling Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.