Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP314820 Whirlpool Felt Seal

  • Mfr # WP314820

  • Zoro # G412992259


product price: $23.75
/ea

Key Features

Length
9.0944in
Height
3.2677in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP314820
Zoro #
G412992259
UPC #
-
Country of Origin
United States

Dimensions

Length
9.0944in
Height
3.2677in

Description

This Dryer Drum Felt Seal is located on the bulkhead and is what seals the hot air into the dryer drum as it rotates. If hot air is leaking out of your dryer, the seal is likely damaged and replacing this part may alleviate the issue. To access this part, you'll lift the top of the dryer up by releasing the spring clips on both sides with a putty knife. This seal is compatible with many different models and may fit both the front and rear. Includes 1 seal. Required adhesive not included. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Recommended items: High Temperature Adhesive item WPY055980: High temperature adhesive for installing rubber and felt seals, 2 ounces. Dryer drum glide pad item WP37001298: Drum glides help to support the front of the dryer drum as it rotates.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Drum Felt Seal. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.