Zoro Homepage

WP3185830 Whirlpool Oven Ignitor Switch

  • Mfr # WP3185830

  • Zoro # G512992210


product price: $50.55
/ea

Key Features

Height
0.67in
Length
3.58in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3185830
Zoro #
G512992210
UPC #
-
Country of Origin
United States

Dimensions

Height
0.67in
Length
3.58in

Description

This Gas Range Surface Burner Igniter Switch triggers the spark ignition system to light the surface burner of the appliance. If your range's igniter is no longer providing a spark to light the burner, the wire may be shorted out or the porcelain casing may be cracked. Replacing the part may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Also make sure to turn off the gas valve before the repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Igniter Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.