Zoro Homepage

WP3191328 Whirlpool Control Knob

  • Mfr # WP3191328

  • Zoro # G112992139


product price: $17.69
/ea

Key Features

Height
1.12in
Length
1.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3191328
Zoro #
G112992139
UPC #
-
Country of Origin
United States

Dimensions

Height
1.12in
Length
1.75in

Description

The Range Control Knob, Black allows you to adjust the time and heating level of your cooktop surface burner. This knob is black with a white indicator line and measures 1-1/2 D. Meant for D-shaped shafts. Simply pull the old knob off its shaft to replace it with the new knob. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Control Knob, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.