Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP3191922 Whirlpool Control Knob

  • Mfr # WP3191922

  • Zoro # G312991789


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Length
2.3228in
Height
1.8897in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3191922
Zoro #
G312991789
UPC #
-
Country of Origin
United States

Dimensions

Length
2.3228in
Height
1.8897in

Description

The Gas Range Surface Control Knob allows you to adjust the heating level of your gas cooktop surface burner. This knob is black in color and measures 2 D. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.