Zoro Homepage

WP33002789 Whirlpool Ignitor

  • Mfr # WP33002789

  • Zoro # G612991946


product price: $51.85
/ea

Key Features

Length
6.9291in
Height
2.4803in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP33002789
Zoro #
G612991946
UPC #
-
Country of Origin
United States

Dimensions

Length
6.9291in
Height
2.4803in

Description

The Gas Dryer Igniter Kit is a flat-style igniter assembly that can be used to replace both a round or flat igniter in your appliance. The igniter lights the gas burner to heat the appliance during the drying cycle. This kit includes 1 igniter assembly, 1 bracket, 2 wire nuts, 1 mounting screw and installation instructions. Note that the igniter is very fragile and must be handled with care. Replacing this assembly will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Dryer Igniter Kit. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.