Zoro Homepage

WP330190 Whirlpool Knob

  • Mfr # WP330190

  • Zoro # G812992668


product price: $19.99
/ea

Key Features

Height
1.811in
Length
2.3228in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP330190
Zoro #
G812992668
UPC #
-
Country of Origin
United States

Dimensions

Height
1.811in
Length
2.3228in

Description

This Range Top Burner Control Knob is the black and chrome model and measures about 1-1/2in diameter. Please note: When the red mark is at the 12:00 position the flat side of the D shaft will be at the 3:00 position. Remove the old knob by pulling it straight off its post. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Top Burner Control Knob, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.