Zoro Homepage

WP3347288 Whirlpool Washer Agitator Base

  • Mfr # WP3347288

  • Zoro # G512992661


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Length
17.38in
Height
13.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3347288
Zoro #
G512992661
UPC #
-
Country of Origin
United States

Dimensions

Length
17.38in
Height
13.88in

Description

This Top Load Washer Lower Agitator moves your clothes back and forth during the wash cycle. To access the part, remove the fabric softener end cap and then remove the center bolt from the agitator. After pulling the agitator out of the machine, separate the lower agitator from the upper agitator and save the spacer washer that sits on top of the lower agitator so you can use it for the new part. Replacing this part will require basic tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Lower Agitator. Tools Needed: 7/16 socket range with extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.