Zoro Homepage

WP3362625 Whirlpool Timer Knob

  • Mfr # WP3362625

  • Zoro # G012992826


product price: $41.29
/ea

Key Features

Height
1.0236in
Length
1.9291in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3362625
Zoro #
G012992826
UPC #
-
Country of Origin
United States

Dimensions

Height
1.0236in
Length
1.9291in

Description

This Top Load Washer Timer Knob, is a white control knob with chrome insert for laundry appliances. The knob lets you control the cycle settings of your washer and fits a d-shaped shaft. If your current knob is missing or damaged, replacing it may alleviate these issues. In order to access the part, you'll remove the screws securing the top control panel of the washer, lift that back and use a pair of needle nose pliers to pull out the catch that holds the timer knob in. Remove the old knob by pulling it straight off its post. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the hot and cold water supplies to your washer. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Timer Knob, Chrome. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.