Zoro Homepage

WP3387749 Whirlpool Heating Element

  • Mfr # WP3387749

  • Zoro # G412992396


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
2.5196in
Length
15.0787in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3387749
Zoro #
G412992396
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5196in
Length
15.0787in

Description

The Dryer Heating Element is a replacement part for heating element coils that short out, causing your dryer to no longer produce the heat necessary to dry your clothes. If your dryer is not heating, replacing this part may alleviate the issue. This dryer heating element includes the thermostat, thermal fuse, and wires. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker before installing this part. Helpful Tip: The heating element and many other parts can be tested using a volt/ohm meter.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Heating Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.