Zoro Homepage

WP3391902 Whirlpool Lid Switch

  • Mfr # WP3391902

  • Zoro # G412992334


product price: $38.85
/ea

Key Features

Height
0.5in
Length
2.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3391902
Zoro #
G412992334
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5in
Length
2.5in

Description

The Dryer Door Switch contains 3 metal terminals and senses if the door of your dryer is properly closed to prevent the appliance from running when the door is ajar. If your dryer does not start as expected or the door will not close, then the door switch could be broken or defective and should be replaced. Note that this part is the door switch only and does not include the mounting clip. Replacing this part will require basic hand tools, minor disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: A multimeter can be used to test the door switch for continuity before you begin this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Door Switch. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.