Zoro Homepage

WP34001340 Whirlpool Drain Pump

  • Mfr # WP34001340

  • Zoro # G912993213


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
8.0708in
Height
4.685in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP34001340
Zoro #
G912993213
UPC #
-
Country of Origin
United States

Dimensions

Length
8.0708in
Height
4.685in

Description

This Front Load Washer Drain Pump removes waste water from your washer during the drain portion of the wash cycle. If your washer doesn't drain properly, replacing this part may alleviate the issue. Please note that you must re-use the original mounting bracket from the old pump. Includes pump, grommets, and instructions. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Drain Pump. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.