Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP3404154 Whirlpool High Limit Thermostat

  • Mfr # WP3404154

  • Zoro # G712993123


product price: $47.79
/ea

Key Features

Height
1.62in
Length
2.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP3404154
Zoro #
G712993123
UPC #
-
Country of Origin
United States

Dimensions

Height
1.62in
Length
2.25in

Description

The Dryer High-Limit Thermostat includes a terminal extension arm and opens at approximately 200 degrees F. The only difference between the high limit thermostat and the operating thermostat is their opening and closing temperatures. The high limit thermostat is designed to turn off your dryer's gas flame in case the temperature rises above a safe level If your dryer won't heat, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must turn off the gas to the dryer before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer High Limit Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.