Zoro Homepage

WP3412D024-09 Whirlpool Oven Burner Head

  • Mfr # WP3412D024-09

  • Zoro # G112993273


product price: $51.29
/ea

Key Features

Height
4.2125in
Length
5.5118in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3412D024-09
Zoro #
G112993273
UPC #
-
Country of Origin
United States

Dimensions

Height
4.2125in
Length
5.5118in

Description

This Range Sealed Gas Burner Head Assembly directs your oven's gas to the burner head. If the ceramic is cracked on your range or if the burner no longer ignites, replacing this part may alleviate these issues. To install the new part, remove the old burner assembly by turning it counter clockwise by hand. If you are unable to loosen the old burner by hand, using a strap wrench may help. When you remove the ground and the spark wires from the old burner head, make sure they don't fall back into the range top. Turn the new burner head clockwise to lock when replacing. Replacing this part will require no disassembly or repair experience. You must unplug the appliance or shut off the house circuit breaker before installing. Also turn off the gas supply that's connected to your range.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Sealed Gas Burner Assembly. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.