Zoro Homepage

WP3946430 Whirlpool Timer

  • Mfr # WP3946430

  • Zoro # G212992848


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
4.57in
Height
6.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3946430
Zoro #
G212992848
UPC #
-
Country of Origin
United States

Dimensions

Length
4.57in
Height
6.88in

Description

The Top Load Washing Machine Timer controls the appliance's wash cycle operations, including filling, soaking, washing, spinning and rinsing. If any of the contacts in your appliance's timer are not working, or if the motor inside the unit shorted out and the timer is no longer functioning, replacing this part may alleviate the issue. This quick-connect part does not include the timer knob, but you can purchase it separately, based on your model number. Installing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washing Machine Timer. Tools Needed: Multi screwdriver, needle-nose pliers and putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.