Zoro Homepage

WP3951608 Whirlpool Washer Agitator Thrust Spacer

  • Mfr # WP3951608

  • Zoro # G712993024


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Height
0.9842in
Length
2.7952in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3951608
Zoro #
G712993024
UPC #
-
Country of Origin
United States

Dimensions

Height
0.9842in
Length
2.7952in

Description

This Top Load Washer Thrust Spacer Washer should be replaced if your washer won't agitate during use, or, if there is an unusual noise during the wash cycle. To access the part, lift the washer lid and remove the fabric softener dispenser. Remove the barrier cap, and then remove the agitator bolt and the assembly from the machine. Separate the top of the agitator assembly from the lower section. The old thrust spacer lives on top of the lower assembly. Replacing this part will require basic tools, some disassembly of the washing machine and novice repair experience. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Thrust Spacer Washer. Tools Needed: Multi screwdriver, ratchet and an extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.