Zoro Homepage

WP3957750 Whirlpool Knob

  • Mfr # WP3957750

  • Zoro # G812993788


product price: $48.15
/ea

Key Features

Height
1.12in
Length
2.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3957750
Zoro #
G812993788
UPC #
-
Country of Origin
United States

Dimensions

Height
1.12in
Length
2.75in

Description

This Combination Washer and Dryer Timer Knob is used to set the timer of the dryer to the desired drying setting. If the current part is stained or cracked, you can easily replace it with this item. This timer is white in color and measures approx. 3 D. When replacing the part, make sure the flat edge on the timer matches with the flat edge of the dryer's shaft--then simply push into place. Installing this part will not require tools, disassembly of the dryer or repair experience. Remember to unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Combination Washer and Dryer Timer Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.