Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP3979617 Whirlpool Timer

  • Mfr # WP3979617

  • Zoro # G112993754


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Height
5.88in
Length
4.9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP3979617
Zoro #
G112993754
UPC #
-
Country of Origin
United States

Dimensions

Height
5.88in
Length
4.9in

Description

This 60 Hz Dryer Timer controls the electrical components and the duration of dryer cycles. If any of the contacts inside the part have burned out, or if the motor has shorted out and is no longer advancing the timer, this part will need to be replaced. This part does not include the timer knob. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this partThis product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Timer. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.