Zoro Homepage

WP400021-1 Whirlpool Screw

  • Mfr # WP400021-1

  • Zoro # G112993457


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Height
0.6692in
Length
2.1259in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP400021-1
Zoro #
G112993457
UPC #
-
Country of Origin
United States

Dimensions

Height
0.6692in
Length
2.1259in

Description

The Universal Appliance Screw is a replacement part for the many different appliance brands. Each screw is sold separately. This is a universal part that can be used across several brands; check to see if your model number is compatible. Installing this part will require basic hand tool and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Universal Appliance Screw. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.