Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP4171000 Whirlpool Dishwasher Inlet Valve

  • Mfr # WP4171000

  • Zoro # G012993342


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Length
4.3307in
Height
5.7086in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4171000
Zoro #
G012993342
UPC #
-
Country of Origin
United States

Dimensions

Length
4.3307in
Height
5.7086in

Description

The Dishwasher Water Inlet Valve allows the appliance to fill with water and complete the cleaning cycle. If your dishwasher won't fill properly or overflows, then the water valve is likely restricted or damaged and will need replacement. Note that this valve features an updated design that replaces older 2-coil valves and may differ from the existing part. Installing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your dishwasher before you begin. Recommended Item: The Dishwasher Drain Pan item 1021760 slides underneath the appliance and diverts any water leak to the front of the dishwasher. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Water Inlet Valve. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.