Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP4375020 Whirlpool High Voltage Capacitor

  • Mfr # WP4375020

  • Zoro # G112993549


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
1.7716in
Length
6.2992in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP4375020
Zoro #
G112993549
UPC #
-
Country of Origin
United States

Dimensions

Height
1.7716in
Length
6.2992in

Description

The Whirlpool WP4375020 CAPACTR-MG is a superior quality, high capacity washing machine that is designed to make laundry days easier. With a 3.6 cubic foot capacity and a powerful 800 RPM spin speed, this model is capable of washing up to 18 pounds of laundry in one single load. It features an advanced CleanBoost technology with 6 wash cycles and an automatic balance system to ensure optimal washing performance. Plus, its gentle yet powerful impeller helps reduce wear on fabrics while it efficiently removes everyday dirt and allergens. And, with the durable stainless steel drum, you can trust that your clothes will look great for years to come. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.