Zoro Homepage

WP4387499 Whirlpool Refrigerator Bimetallic Defrost

  • Mfr # WP4387499

  • Zoro # G312993455


product price: $54.89
/ea

Key Features

Length
4.8818in
Height
0.9055in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4387499
Zoro #
G312993455
UPC #
-
Country of Origin
United States

Dimensions

Length
4.8818in
Height
0.9055in

Description

This Refrigerator Defrost Thermostat is a safety device that clips onto the evaporator in the freezer section of the appliance. The Defrost Thermostat turns off the defrost heater in case it gets too warm in the freezer section. This part opens at 50-deg. F and closes at 25-deg. F. If your refrigerator does not defrost, both the thermostat and heater can be tested with a multimeter item 964740 to determine which part is at fault. Replacing the thermostat will require basic hand tools and some disassembly of the refrigerator. Previous repair experience will be helpful but is not necessary. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: You will need a set of Wire Connectors item 3288795 to complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Defrost Thermostat. Tools Needed: Multi screwdriver, wire splicing tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.