Zoro Homepage

WP4391974 Whirlpool Refrigerator Defrost Timer

  • Mfr # WP4391974

  • Zoro # G712993451


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
3.25in
Height
1.67in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4391974
Zoro #
G712993451
UPC #
-
Country of Origin
United States

Dimensions

Length
3.25in
Height
1.67in

Description

The SxS Refrigerator Defrost Timer manages the automatic defrost cycle in your appliance's freezer compartment. If the timer isn't advancing like it should or triggering your freezer to enter defrost mode, the part could be broken and need replacement. This part also includes 2 nuts and 2 screws for mounting. Note that this part does not include the defrost timer knob, but you can purchase it separately. Turn the dial on the timer clockwise to advance it into and out of the defrost cycle. Installing this part will require basic hand tools, minor disassembly of the dishwasher and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Defrost Timer. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.