Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP4451042 Whirlpool Thermal Fuse

  • Mfr # WP4451042

  • Zoro # G712994717


product price: $21.39
/ea

Key Features

Height
0.9842in
Length
3.7401in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP4451042
Zoro #
G712994717
UPC #
-
Country of Origin
United States

Dimensions

Height
0.9842in
Length
3.7401in

Description

This Wall Range Safety Thermal Fuse protects the oven from damage in the event of an electrical short or overheating. This model is a 230 degree fahrenheit nonresettable inline oven fuse, and it is located in the vent area of your range. The two insulated female spade terminals are 3/16 and a 1/4 and may appear different from your old part. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Wall Range Safety Thermal Fuse. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.