Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP4452164 Whirlpool Halogen Light Bulb 5W 12V

  • Mfr # WP4452164

  • Zoro # G212994637


product price: $46.35
/ea

Key Features

Max. Overall Bulb Length
1.25in
Height
0.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP4452164
Zoro #
G212994637
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
1.25in
Height
0.25in

Description

This Lower Oven Light Bulb is a replacement part for the inner oven bulb that allows you to see inside the appliance during the cooking process. If your oven light is burned out, you can easily replace it with this item. This part is a 12-volt, 5-watt halogen bulb. Replacing the bulb will require basic hand tools or repair experience. Remember to unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Lower Oven Light Bulb. Tools Needed: Flat-blade screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.