Zoro Homepage

WP4452395 Whirlpool Spring

  • Mfr # WP4452395

  • Zoro # G312994698


product price: $61.39
/ea

Key Features

Height
0.25in
Length
19.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4452395
Zoro #
G312994698
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25in
Length
19.75in

Description

This Microwave Door Torsion Spring, Left Side, is for stainless steel models. If your microwave sits right on top of your oven, we suggest removing the oven door for easier access to the microwave door. Specifications: Torque 49.5-54.5, measures 3.5, and has no color code. Installation will require basic hand tools, minor disassembly of the microwave and novice repair experience. You must unplug the microwave or shut off the house circuit breaker for the appliance before installing this part. Recommended Item Microwave Door Torsion Spring, Right Side item 829228. We recommend replacing both right and left door springs at once.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Microwave Door Torsion Spring, Left Side. Tools Needed: Phillips-Head screwdriver, flat head screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.