Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP4455523 Whirlpool Oven Door Hinge

  • Mfr # WP4455523

  • Zoro # G912994562


product price: $42.99
/ea

Key Features

Length
15.0393in
Height
2.7165in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4455523
Zoro #
G912994562
UPC #
-
Country of Origin
United States

Dimensions

Length
15.0393in
Height
2.7165in

Description

This Built-in Range Door Hinge allows the door of your oven to close properly and ensures it will safely remain open at an angle during use. Note that two hinges are used per oven; hinges are sold separately. To access the hinge, you'll need to partially pull out the range from the wall. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Built-in Range Door Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.