Zoro Homepage

WP4455524 Whirlpool Door Hinge

  • Mfr # WP4455524

  • Zoro # G012994561


product price: $48.25
/ea

Key Features

Height
5.71in
Length
14.65in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4455524
Zoro #
G012994561
UPC #
-
Country of Origin
United States

Dimensions

Height
5.71in
Length
14.65in

Description

This Oven Door Hinge allows the door of your wall oven to close properly and ensures it will safely remain open at an angle during use. If your oven is no longer closing or staying open properly, replacing the hinge may alleviate these issues. Note that two hinges are used per oven; hinges are sold separately. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Consider cleaning the internal glass surfaces of the oven door while the appliance is disassembled.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Oven Door Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.