Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP4455525 Whirlpool Oven Door Hinge

  • Mfr # WP4455525

  • Zoro # G212994583


product price: $47.65
/ea

Key Features

Height
2.5984in
Length
14.9606in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP4455525
Zoro #
G212994583
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5984in
Length
14.9606in

Description

This Built-in Oven Door Hinge allows the door of your wall oven to close properly and ensures it will safely remain open at an angle during use. Note that two hinges are used per oven; hinges are sold separately. This stainless-steel replacement part is designed to be used specifically with black stainless models. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Built-in Oven Door Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.