Zoro Homepage

WP4456027 Infinite Switch Right Rear

  • Mfr # WP4456027

  • Zoro # G312994827


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Height
1.75in
Length
2.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP4456027
Zoro #
G312994827
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75in
Length
2.5in

Description

The Electric Range Surface Burner Control Switch operates the dual-surface element, turning it off and on and regulating the heat intensity. If your element remains at high heat or doesn't turn on at all, replacing the surface element switch also called the infinite switch may alleviate this issue. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Taking a digital photograph of the current wiring connections before replacing this part is advisable to aid with proper installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Burner Control Switch. Tools Needed: Phillips-Head screwdriver, flat-blade screwdriver, needle-nose pliers and standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.