Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP482338 Whirlpool Refrigerator Adhesive

  • Mfr # WP482338

  • Zoro # G412994765


product price: $33.89
/ea

Key Features

Length
6.77in
Height
1.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP482338
Zoro #
G412994765
UPC #
-
Country of Origin
United States

Dimensions

Length
6.77in
Height
1.38in

Description

This Silicone Sealant forms a watertight bond between appliance components. This white sealant is a part that can be used with several brands; check to see if your model number is compatible. Using this adhesive will require no tools, disassembly of the appliance or repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before working on any repairs.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Silicone Sealant. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.