Zoro Homepage

WP5701M796-60 Whirlpool Oven Control Board

  • Mfr # WP5701M796-60

  • Zoro # G412994369


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Height
3.6614in
Length
16.8897in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP5701M796-60
Zoro #
G412994369
UPC #
-
Country of Origin
United States

Dimensions

Height
3.6614in
Length
16.8897in

Description

This Range Control Board and Clock monitors the oven temperature and controls the oven heating functions in the range, and includes the digital display for the time and temperature settings. The overlay/key panels are connected to the main board with a ribbon connector. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Control Board and Clock. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.