Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP6-3033630 Whirlpool Dryer Idler Arm Assembly

  • Mfr # WP6-3033630

  • Zoro # G812994464


product price: $52.85
/ea

Key Features

Length
4.41in
Height
1.06in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP6-3033630
Zoro #
G812994464
UPC #
-
Country of Origin
United States

Dimensions

Length
4.41in
Height
1.06in

Description

The Dryer Idler Pulley Arm attaches to the idler pulley wheel and the idler pulley wheel helps the drive belt rotate the dryer drum. The main reason you might need to replace this part is if the bearing is damaged. To access this part, you'll need to remove your dryer door and the front panel of your dryer. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Recommended Items: Drive Belt item 661570V. The drive belt is a very long, slender belt that wraps all the way around the dryer drum, around a tension pulley, and then around the drive motor pulley. If the drum will not turn when the dryer is turned on the belt is likely broken. While the dryer is disassembled, also consider replacing the idler pulley item W10116792.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Idler Pulley Arm. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.