Zoro Homepage

WP60106-35 Whirlpool Defrost Heater Assembly

  • Mfr # WP60106-35

  • Zoro # G012994462


product price: $52.49
/ea

Key Features

Length
3.44in
Height
23.94in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP60106-35
Zoro #
G012994462
UPC #
-
Country of Origin
United States

Dimensions

Length
3.44in
Height
23.94in

Description

The Top Freezer Refrigerator Defrost Heater melts frost from the evaporator of the appliance throughout the automatic defrost cycle that occurs during normal operation. If the evaporator is freezing up and affecting the performance of the refrigerator, replacing the defrost heater may alleviate this issue. This radiant heater features quartz glass and measures approx. 20-1/4 L with 450 W. Installing this part will require basic hand tools and disassembly of the refrigerator. Previous repair experience will be helpful but is not necessary. Be sure to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Defrost Heater. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.