Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP61002112 Whirlpool Shelf Retainer Bar Support

  • Mfr # WP61002112

  • Zoro # G012994837


product price: $9.65
/ea

Key Features

Length
1.7322in
Height
1.0629in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP61002112
Zoro #
G012994837
UPC #
-
Country of Origin
United States

Dimensions

Length
1.7322in
Height
1.0629in

Description

The Refrigerator Shelf Retainer Bar End Cap is used to keep the retainer bar in place, and can be used on either the right or left hand side of the bar. This white end cap is approximately 2-in long, and made entirely of plastic. The shelf bar and cap snap into place on the door to attach the door shelf bar to the inner door liner. Make sure the door bar is properly attached to the inner door liner so your food items remain secure. Installation will require basic hand tools, minor disassembly of the unit and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Shelf Retainer Bar End Cap. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.