Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP61004888 Whirlpool Refrigerator Evaporator Motor

  • Mfr # WP61004888

  • Zoro # G112995031


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP61004888
Zoro #
G112995031
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

The SxS Refrigerator Evaporator Fan Motor circulates the cold air from the freezer into the fresh food compartment of the refrigerator for sufficient cooling. This part features an incorporated wire harness. If you hear a lot of noise in the freezer area of your appliance, replacing this part may alleviate the issue. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin. Helpful Tip: Don't forget to transfer the two rubber grommets over from the old motor to the new for mounting.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Evaporator Fan Motor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.