Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP627985 Whirlpool Icemaker Cycling Thermostat

  • Mfr # WP627985

  • Zoro # G712995004


product price: $55.39
/ea

Key Features

Length
2.6771in
Height
1.3779in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP627985
Zoro #
G712995004
UPC #
-
Country of Origin
United States

Dimensions

Length
2.6771in
Height
1.3779in

Description

The Refrigerator Ice Maker Cycling Thermostat monitors the temperature in the freezer to determine when the ice maker is cold enough to create ice and then regulates when the ice maker ejects the ice into the bin and begins a new ice-making cycle. If your appliance isn't producing any ice or the ice maker is making unusual noises, replacing this part could alleviate these issues. This kit includes 1 thermostat and 2 mounting clips. Replacing this part will require basic hand tools and disassembly of the refrigerator. Previous repair experience will be helpful but is not necessary. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your refrigerator. Required Parts: You will need Alumilastic Cement item WP4317852 to properly complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Ice Maker Cycling Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.