Zoro Homepage

WP63594 Whirlpool Dispenser

  • Mfr # WP63594

  • Zoro # G612994916


product price: $17.65
/ea

Key Features

Height
6.5in
Length
5.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP63594
Zoro #
G612994916
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5in
Length
5.5in

Description

This Top Load Washer Fabric Softener Dispenser Cup, White sits on top of the agitator and holds the fabric softener until it's dispensed into the water during the spin cycle. Measures about 5-1/2in D x 6H. This product is an accessory item, please check your appliance's use and care manual to ensure this is correct for use with your appliance. Replacing this part will require no tools or disassembly of the washer. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Top Load Washer Fabric Softener Dispenser Cup, White. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.