Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP67001255 Whirlpool Ice Bucket

  • Mfr # WP67001255

  • Zoro # G912990663


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
15.44in
Height
7.13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP67001255
Zoro #
G912990663
UPC #
-
Country of Origin
United States

Dimensions

Length
15.44in
Height
7.13in

Description

The Refrigerator Ice Bucket is a white plastic bin for use in side-by-side refrigerators. This bucket is located under the ice maker and stores ice cubes in the freezer section of your appliance. If your current ice bucket is missing or cracked, replacing this part may alleviate the issue. Bucket measures approximately 15-1/2L x 13W x 7H. Installing this part will require no disassembly of the unit or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Ice Bucket. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.