Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP67003000 Whirlpool Refrigerator Control

  • Mfr # WP67003000

  • Zoro # G212990257


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
1.4566in
Length
2.6377in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP67003000
Zoro #
G212990257
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4566in
Length
2.6377in

Description

The Top Freezer Refrigerator Temperature Control Thermostat sends power to the refrigerant system to keep the unit consistently cooled. If your freezer isn't maintaining a constant temperature, becomes too cold or the fan is running continuously, this part may need to be replaced. Installing this part will require basic tools, some disassembly of the freezer and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin if applicable. Helpful Tip: The replacement part's connector layout may look different than the original in your appliance, but the part will still install and work the same. Recommended Item: Consider replacing the appliance's thermometer item 8171720 at the same time you complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Temperature Control Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.