Zoro Homepage

WP67003753 Whirlpool Refrigerator Inlet Valve

  • Mfr # WP67003753

  • Zoro # G212990318


product price: $63.99
/ea

Key Features

Height
2.6377in
Length
7.0472in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP67003753
Zoro #
G212990318
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6377in
Length
7.0472in

Description

The SxS Refrigerator Water Inlet Valve allows water to enter the refrigerator's water dispenser and ice maker. The package includes the new inlet water valve, instructions, tubing and a plastic coupler. If water isn't entering the ice maker and dispenser in your appliance, replacing this part may alleviate the issue. The new part's wire connections are on the back of the unit and the valve includes a push to lock fitting that doesn't require a nut to attach the tubing. You'll have to remove the old style compression fittings around the water line and trim, then push the water line directly into the valve where it will lock into place. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Inlet Valve Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.