Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP67003854 Whirlpool Shelf Frame

  • Mfr # WP67003854

  • Zoro # G112990272


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length
20.69in
Height
32.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP67003854
Zoro #
G112990272
UPC #
-
Country of Origin
United States

Dimensions

Length
20.69in
Height
32.57in

Description

The SxS Refrigerator Crisper Frame holds the glass shelves in place in your refrigerator. Remove the two crisper drawers from your refrigerator if replacing the upper frame, or the single drawer if replacing the lower frame. NOTE: The frame does not include glass or humidity controls. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Crisper Frame. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.