Zoro Homepage

WP67006524 Whirlpool Refrigerator Housing

  • Mfr # WP67006524

  • Zoro # G212991124


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Height
3in
Length
20in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP67006524
Zoro #
G212991124
UPC #
-
Country of Origin
United States

Dimensions

Height
3in
Length
20in

Description

The SxS Refrigerator Water Filter Head holds the water filter and connects it with the water line that runs to the appliance. If you're experiencing slow flow from your water dispenser, hearing a rattling sound coming from the water line, or your ice and water dispenser won't work at all, replacing this part may alleviate these issues. This part also includes the tube assembly. Installing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Water Filter Head. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.