Zoro Homepage

WP67006704 Whirlpool Glass Crisper Cover

  • Mfr # WP67006704

  • Zoro # G412991085


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
35.25in
Height
0.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP67006704
Zoro #
G412991085
UPC #
-
Country of Origin
United States

Dimensions

Length
35.25in
Height
0.88in

Description

The French Door Refrigerator Crisper Glass Shelf is a sturdy glass insert for compatible brand refrigerators that covers the crisper drawers. It includes a spill guard that prevents liquids from running down to lower shelves and creating a larger mess. The glass on the shelf is molded directly into the white plastic border to prevent spills from seeping through. This part measures approx. 35-1/4 W x 27-1/4 D. Installing this replacement shelf will not require tools, disassembly of the appliance or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 French Door Refrigerator Crisper Glass Shelf. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.