Zoro Homepage

WP68233-3 Whirlpool Refrigerator Defrost Timer

  • Mfr # WP68233-3

  • Zoro # G312991215


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
3.25in
Height
1.62in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP68233-3
Zoro #
G312991215
UPC #
-
Country of Origin
United States

Dimensions

Length
3.25in
Height
1.62in

Description

The Refrigerator Defrost Timer manages the automatic defrost cycle in your appliance's freezer compartment. If the timer isn't advancing like it should or triggering your freezer to enter defrost mode, the part could be broken and need replacement. This part is designed for continuous or cumulative run defrost systems; refer to the included installation instructions to properly install this part in your specific model. Note that this part does not include the defrost timer knob. Installing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Defrost Timer. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.