Zoro Homepage

WP71001641 Whirlpool Valve Knob

  • Mfr # WP71001641

  • Zoro # G712990764


product price: $15.89
/ea

Key Features

Length
3.5in
Height
1.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP71001641
Zoro #
G712990764
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5in
Height
1.38in

Description

The Gas Range Surface Control Knob allows you to adjust the heating level of your gas cooktop surface burner. This knob is black in color and measures approximately 2 D. The part is labeled with the words Lite,in inHi,in Loin and inOff.in Remove the old knob by pulling it straight off its post. Remove the old knob by pulling it straight off its post. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Control Knob, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.