Zoro Homepage

WP71001799 Whirlpool Control Board

  • Mfr # WP71001799

  • Zoro # G012990778


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Length
5.5in
Height
8.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP71001799
Zoro #
G012990778
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5in
Height
8.5in

Description

This Range Electronic Control Board monitors the oven temperature and controls the oven heating functions in the range. This model includes the digital display for the time and temperature settings. To access this part, remove the back panel of the range and remove the wires from the control panel. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Electronic Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.