Zoro Homepage

WP71002187 Whirlpool Knob Switch

  • Mfr # WP71002187

  • Zoro # G212991001


product price: $18.95
/ea

Key Features

Height
1in
Length
1.87in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP71002187
Zoro #
G212991001
UPC #
-
Country of Origin
United States

Dimensions

Height
1in
Length
1.87in

Description

The Range Surface Control Knob allows you to adjust the heating level of your downdraft cooktop surface burner. This knob is black in color and measures 2 D. This small plastic knob is labeled with heat setting numbers and the words Hi and Lo. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.