Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP717273 Whirlpool Dishwasher Rubber Washer

  • Mfr # WP717273

  • Zoro # G312990850


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Length
3in
Height
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP717273
Zoro #
G312990850
UPC #
-
Country of Origin
United States

Dimensions

Length
3in
Height
3in

Description

The Dishwasher Rubber Washer sits in between the heating element and the dishwasher tub, and prevents leaks. If your dishwasher is leaking water, this part may need to be replaced. In order to access the part, you'll need to remove the screws that hold the dishwasher to the cabinet. You'll then disconnect the lines underneath the sink so you can pull the dishwasher out of the cabinet. Then disconnect the heater element behind the machine. Replacing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your dishwasher before you begin. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Rubber Washer. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.